Motion
37005592

Pro-Source
37005592

1" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750007
MFR #37005592
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005592

1" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750007
MFR #37005592

Mfr description
37005592 1" SPEARS MFG CPVC 80 S COUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)