Motion
37005600

Pro-Source
37005600

1-1/4" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750008
MFR #37005600
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005600

1-1/4" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750008
MFR #37005600

Mfr description
37005600 1-1/4" SPEARS MFG CPVC 80 S COU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.73/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)