Motion
37005717

Pro-Source
37005717

2" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
Mi Item #11750017
MFR #37005717
Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005717

2" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
Mi Item #11750017
MFR #37005717

Mfr description
37005717 2" SPEARS MFG CPVC80 S FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.65/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip
  • Type
    Flange (One Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)