Motion
37005733

Pro-Source
37005733

4" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
MI ITEM #11750019
MFR #37005733
Price$87.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005733

4" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
MI ITEM #11750019
MFR #37005733

Mfr description
37005733 4" SPEARS MFG CPVC80 S FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.95/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip
  • Type
    Flange (One Piece)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)