Motion
37005741

Pro-Source
37005741

6" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
Mi Item #11750020
MFR #37005741
Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005741

6" CPVC Plastic Pipe Flange (One Piece) Slip End Connections
Mi Item #11750020
MFR #37005741

Mfr description
37005741 6" SPEARS MFG CPVC80 S FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.68/each

Specifications

Dimensions

  • Fitting Size
    6

Details

  • End Connections
    Slip
  • Type
    Flange (One Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)