Motion
37005774

Pro-Source
37005774

1 x 3/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11750022
MFR #37005774
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005774

1 x 3/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11750022
MFR #37005774

Mfr description
37005774 1"X3/4" SPEARS MFG CPVC80 SXS B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/4

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)