Motion
37398195

Pro-Source
37398195

Electric, 14.5 Amp, 2,000 psi, 1.5 GPM, Cold Water Pressure Washer Axial-Cam, 20' x 1/4" Hose, 120 Max Volts
MI ITEM #11750023
MFR #37398195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37398195

Electric, 14.5 Amp, 2,000 psi, 1.5 GPM, Cold Water Pressure Washer Axial-Cam, 20' x 1/4" Hose, 120 Max Volts
MI ITEM #11750023
MFR #37398195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    20.00 ft
  • Hose Size
    1/4 in
  • Maximum Voltage Rating
    120.00

Details

  • Amperage Rating
    14.50
  • Engine Brand
    Universal Motor
  • Engine Power Type
    Electric
  • Pressure
    2,000 psi
  • Pressure Washer Includes
    Spray Gun, Spray Nozzle, 20'x1/4" Pressure Hose, Detergent Bottle, Garden Hose Quick Connector, 35' Power Cable
  • Pump Type
    Axial-Cam
  • Rate of Flow
    1.50 GPM
  • Type
    Cold Water

Overview

Mfr description
37398195 2000PSI 14.5A ELEC PRO-SOURCE P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought