Motion
38072815

Pro-Source
38072815

1/2" Inlet, Zero Air Loss Condensate Drain Valve-3/8" NPT Outlet, 87 to 175 psi
Mi Item #11750024
MFR #38072815
Price$638.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
38072815

1/2" Inlet, Zero Air Loss Condensate Drain Valve-3/8" NPT Outlet, 87 to 175 psi
Mi Item #11750024
MFR #38072815

Mfr description
38072815 1/2X3/8" 87-175PSI 5MM ZERO AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$638.95/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Outlet Size
    3/8 in

Details

  • Capacity
    5 mm
  • Maximum Working Pressure
    175.00 psi
  • Minimum Working Pressure
    87.000 psi
  • Style
    Zero Air Loss Drain Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)