Motion
38330676

Pro-Source
38330676

5 Gal, 14.5669" High, Polypropylene Round Blue Single Pail
MI ITEM #11750025
MFR #38330676
Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
38330676

5 Gal, 14.5669" High, Polypropylene Round Blue Single Pail
MI ITEM #11750025
MFR #38330676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.40/each

Specifications

Dimensions

  • Container Size
    5.00 gal (US)
  • Pail/Bucket Height
    14.5669 in
  • Roller Width
    11.5 in
  • Top Diameter
    11-7/16 in
  • Top Length
    11-7/16 in

Details

  • Color
    Blue
  • Handle Material
    Metal
  • Includes
    Handle
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    5 gal (US)
  • Style
    Single Pail

Overview

Mfr description
38330676 5GAL BLU POLYPROPYLENE RND BUCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought