Motion
42007617

Pro-Source
42007617

3/8" NPT, 145 Max psi Intermediate Modular Lubricator - Polycarbonate Bowl with Metal Guard, with Sight Glass, Cast Aluminum Body, 106 CFM, 140°F Max Temp, 2.16" Wide x 6.18" High
Mi Item #11750031
MFR #42007617
Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42007617

3/8" NPT, 145 Max psi Intermediate Modular Lubricator - Polycarbonate Bowl with Metal Guard, with Sight Glass, Cast Aluminum Body, 106 CFM, 140°F Max Temp, 2.16" Wide x 6.18" High
Mi Item #11750031
MFR #42007617

Mfr description
42007617 3/8" INTERMEDIATE AIR LUBRICATO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.58/each

Specifications

Dimensions

  • Overall Height
    6.18 in
  • Overall Width
    2.1600 in
  • Port Size
    3/8 NPT

Details

  • Additional Details
    Modular Lubricator
  • Body Material
    Cast Aluminum
  • Bowl Capacity
    1.98
  • Bowl Guard
    Yes
  • Bowl Material
    Polycarbonate w/Metal Guard
  • Cubic Feet per Minute
    106.00
  • Includes
    Sight Glass
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Modular Connection
    Yes
  • Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)