Motion
42007765

Pro-Source
42007765

1/4 NPT Port, 56 CFM, Aluminum Intermediate Regulator 7 to 145 psi Range, 220 Max psi Supply Pressure, 1/8" Gauge Port Thread, 2.16" Wide x 5.31" High
Mi Item #11750032
MFR #42007765
Price$111.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42007765

1/4 NPT Port, 56 CFM, Aluminum Intermediate Regulator 7 to 145 psi Range, 220 Max psi Supply Pressure, 1/8" Gauge Port Thread, 2.16" Wide x 5.31" High
Mi Item #11750032
MFR #42007765

Mfr description
42007765 1/4" INTERMEDIATE AIR REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.35/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/8
  • Height
    5.31 in
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 NPT
  • Width
    2.1600 in

Details

  • Air Flow
    56.0 CFM
  • Fluid Type
    Compressed Air
  • Inlet Port Type
    Straight
  • Material
    Aluminum
  • Maximum Supply Pressure
    220 psi
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    32 °F
  • Modular Connection
    Yes
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Range
    7 - 145
  • Relief Function
    Relieving
  • Set Pressure Range
    7 to 145 psi
  • Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)