Motion
42008581

Pro-Source
42008581

1/2" NPT Port 3 Piece Filter-Desiccant Dryer-Regulator FRL Unit;Zinc Bowl, 40 SCFM, 120 Max psi, 21" High, Manual Drain
Mi Item #11750054
MFR #42008581
Price$1,084.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008581

1/2" NPT Port 3 Piece Filter-Desiccant Dryer-Regulator FRL Unit;Zinc Bowl, 40 SCFM, 120 Max psi, 21" High, Manual Drain
Mi Item #11750054
MFR #42008581

Mfr description
42008581 40 SCFM W/PREFLTR&RGL COMBINATI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,084.08/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Bowl Material
    Zinc
  • Configuration
    3 Pc. Filter-Desiccant Dryer-Regulator
  • Drain Type
    Manual
  • Includes
    Pressure Gauge
  • Material
    Aluminum
  • Maximum Supply Pressure
    120 psi
  • Standard Cubic Feet Per Minute
    40.00
  • Temperature Measurement Range
    120°F~32 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)