Motion
42008714

Pro-Source
42008714

Pneumatic Muffler - 7/16 in Overall Length, 7/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750064
MFR #42008714
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008714

Pneumatic Muffler - 7/16 in Overall Length, 7/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750064
MFR #42008714

Mfr description
42008714 1/8" NPT BREATHER VENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Hex Size
    7/16 in
  • Overall Length  
    7/16 in
  • Overall Width
    7/16 in
  • Thread Size
    1/8 in

Details

  • Filter Rating
    40 µm
  • Material
    Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    150.00 psi
  • Micron Rating
    40
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)