Motion
42008722

Pro-Source
42008722

Pneumatic Muffler - 5/8 in Overall Length, 9/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750065
MFR #42008722
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008722

Pneumatic Muffler - 5/8 in Overall Length, 9/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750065
MFR #42008722

Mfr description
42008722 1/4" NPT BREATHER VENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Hex Size
    9/16 in
  • Overall Length  
    5/8 in
  • Overall Width
    9/16 in
  • Thread Size
    1/4 in

Details

  • Filter Rating
    40 µm
  • Material
    Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    150.00 psi
  • Micron Rating
    40
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)