Motion
42008755

Pro-Source
42008755

Pneumatic Muffler - 1 in Overall Length, 1-1/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750068
MFR #42008755
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008755

Pneumatic Muffler - 1 in Overall Length, 1-1/16 in Hex Size, 40 µm Filter Rating
Mi Item #11750068
MFR #42008755

Mfr description
42008755 3/4" NPT BREATHER VENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Diameter
    1-1/16 in
  • Hex Size
    1-1/16 in
  • Overall Length  
    1 in
  • Overall Width
    1-1/16 in
  • Thread Size
    3/4 in

Details

  • Filter Rating
    40 µm
  • Material
    Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    150.00 psi
  • Micron Rating
    40
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)