Motion
42008763

Pro-Source
42008763

1 Male NPT, 1-5/16" Hex, 1-5/16" OAL, Breather Vent;150 Max psi, Bronze
MI ITEM #11750069
MFR #42008763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008763

1 Male NPT, 1-5/16" Hex, 1-5/16" OAL, Breather Vent;150 Max psi, Bronze
MI ITEM #11750069
MFR #42008763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42008763 1" NPT BREATHER VENT

Specifications

  • Diameter
    1-5/16 in
  • Thread Size
    1 in
  • Overall Length
  • Hex Size
    1-5/16 in
  • Overall Width
    1-5/16 in
  • Material
    Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    150.00 psi
  • Micron Rating
    40
  • Minimum Temperature
    35 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text