Motion
42008797

Pro-Source
42008797

1/8 Male NPT, 5/8" Hex, 3-1/8" OAL, Reclassifier/Muffler;300 Max psi, 160 CFM, Aluminum
Mi Item #11750070
MFR #42008797
Price$123.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008797

1/8 Male NPT, 5/8" Hex, 3-1/8" OAL, Reclassifier/Muffler;300 Max psi, 160 CFM, Aluminum
Mi Item #11750070
MFR #42008797

Mfr description
42008797 1/8" NPT QUIET FOLW RECLASSIFIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.70/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Overall Length  
    3-1/8 in
  • Overall Width
    1-5/8 in
  • Thread Size
    1/8 in

Details

  • Cubic Feet per Minute
    160.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)