Motion
42008821

Pro-Source
42008821

1/2 Male NPT, 1" Hex, 4-3/4" OAL, Reclassifier/Muffler;300 Max psi, 160 CFM, Aluminum
Mi Item #11750073
MFR #42008821
Price$141.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008821

1/2 Male NPT, 1" Hex, 4-3/4" OAL, Reclassifier/Muffler;300 Max psi, 160 CFM, Aluminum
Mi Item #11750073
MFR #42008821

Mfr description
42008821 1/2" NPT QUIET FOLW RECLASSIFIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.13/each

Specifications

Dimensions

  • Diameter
    2-7/16 in
  • Hex Size
    1 in
  • Overall Length  
    4-3/4 in
  • Overall Width
    2-7/16 in
  • Thread Size
    1/2 in

Details

  • Cubic Feet per Minute
    160.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)