Motion
42008839

Pro-Source
42008839

Pneumatic Muffler - 72 dB Noise Reduction, 45/64 in Overall Length, 5/16 in Hex Size
Mi Item #11750074
MFR #42008839
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008839

Pneumatic Muffler - 72 dB Noise Reduction, 45/64 in Overall Length, 5/16 in Hex Size
Mi Item #11750074
MFR #42008839

Mfr description
42008839 10/32" NPT SINTERED MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Hex Size
    5/16 in
  • Overall Length  
    45/64 in
  • Overall Width
    5/16 in
  • Thread Size
    10-32 in

Details

  • Decibel Rating
    72.000 dB
  • Material
    Sintered Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
  • Noise Reduction
    72 dB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)