Motion
42008847

Pro-Source
42008847

Pneumatic Muffler - 72 dB Noise Reduction, 1-1/8 in Overall Length, 7/16 in Hex Size
MI ITEM #11750075
MFR #42008847
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008847

Pneumatic Muffler - 72 dB Noise Reduction, 1-1/8 in Overall Length, 7/16 in Hex Size
MI ITEM #11750075
MFR #42008847

Mfr description
42008847 1/8" NPT SINTERED MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Hex Size
    7/16 in
  • Overall Length  
    1-1/8 in
  • Overall Width
    7/16 in
  • Thread Size
    1/8 in

Details

  • Decibel Rating
    72.000 dB
  • Material
    Sintered Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
  • Noise Reduction
    72 dB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)