Motion
42008854

Pro-Source
42008854

Pneumatic Muffler - 75 dB Noise Reduction, 1-3/8 in Overall Length, 9/16 in Hex Size
Mi Item #11750076
MFR #42008854
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008854

Pneumatic Muffler - 75 dB Noise Reduction, 1-3/8 in Overall Length, 9/16 in Hex Size
Mi Item #11750076
MFR #42008854

Mfr description
42008854 1/4" NPT SINTERED MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Hex Size
    9/16 in
  • Overall Length  
    1-3/8 in
  • Overall Width
    9/16 in
  • Thread Size
    1/4 in

Details

  • Decibel Rating
    75.000 dB
  • Material
    Sintered Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
  • Noise Reduction
    75 dB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)