Motion
42008862

Pro-Source
42008862

Pneumatic Muffler - 81 dB Noise Reduction, 1-1/2 in Overall Length, 11/16 in Hex Size
Mi Item #11750077
MFR #42008862
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008862

Pneumatic Muffler - 81 dB Noise Reduction, 1-1/2 in Overall Length, 11/16 in Hex Size
Mi Item #11750077
MFR #42008862

Mfr description
42008862 3/8" NPT SINTERED MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Diameter
    11/16 in
  • Hex Size
    11/16 in
  • Overall Length  
    1-1/2 in
  • Overall Width
    11/16 in
  • Thread Size
    3/8 in

Details

  • Decibel Rating
    81.000 dB
  • Material
    Sintered Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
  • Noise Reduction
    81 dB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)