Motion
42008870

Pro-Source
42008870

Pneumatic Muffler - 92 dB Noise Reduction, 1-7/8 in Overall Length, 7/8 in Hex Size
Mi Item #11750078
MFR #42008870
Price$13.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008870

Pneumatic Muffler - 92 dB Noise Reduction, 1-7/8 in Overall Length, 7/8 in Hex Size
Mi Item #11750078
MFR #42008870

Mfr description
42008870 1/2" NPT SINTERED MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.98/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Hex Size
    7/8 in
  • Overall Length  
    1-7/8 in
  • Overall Width
    7/8 in
  • Thread Size
    1/2 in

Details

  • Decibel Rating
    92.000 dB
  • Material
    Sintered Bronze
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
  • Noise Reduction
    92 dB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)