Motion
42008920

Pro-Source
42008920

1/8 Male NPT, 5/8" Hex, 1-7/8" OAL, Muffler;300 Max psi, 20 CFM, Aluminum
Mi Item #11750081
MFR #42008920
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008920

1/8 Male NPT, 5/8" Hex, 1-7/8" OAL, Muffler;300 Max psi, 20 CFM, Aluminum
Mi Item #11750081
MFR #42008920

Mfr description
42008920 1/8" NPT ALUMINUM MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Hex Size
    5/8 in
  • Overall Length  
    1-7/8 in
  • Overall Width
    1/2 in
  • Thread Size
    1/8 in

Details

  • Cubic Feet per Minute
    20.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)