Motion
42008938

Pro-Source
42008938

1/8 Male NPT, 1/2" Hex, 1-5/16" OAL, Speed Control Muffler;300 Max psi, 20 CFM, Brass
Mi Item #11750082
MFR #42008938
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008938

1/8 Male NPT, 1/2" Hex, 1-5/16" OAL, Speed Control Muffler;300 Max psi, 20 CFM, Brass
Mi Item #11750082
MFR #42008938

Mfr description
42008938 1/8" NPT SPEED CONTROL MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Hex Size
    1/2 in
  • Overall Length  
    1-5/16 in
  • Overall Width
    1/2 in
  • Thread Size
    1/8 in

Details

  • Cubic Feet per Minute
    20.00
  • Material
    Brass
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)