Motion
42008946

Pro-Source
42008946

1/4 Male NPT, 5/8" Hex, 1-7/8" OAL, Muffler;300 Max psi, 30 CFM, Aluminum
Mi Item #11750083
MFR #42008946
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008946

1/4 Male NPT, 5/8" Hex, 1-7/8" OAL, Muffler;300 Max psi, 30 CFM, Aluminum
Mi Item #11750083
MFR #42008946

Mfr description
42008946 1/4" NPT ALUMINUM MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Hex Size
    5/8 in
  • Overall Length  
    1-7/8 in
  • Overall Width
    9/16 in
  • Thread Size
    1/4 in

Details

  • Cubic Feet per Minute
    30.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)