Motion
42008953

Pro-Source
42008953

1/4 Male NPT, 9/16" Hex, 1-9/16" OAL, Speed Control Muffler;300 Max psi, 30 CFM, Brass
Mi Item #11750084
MFR #42008953
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008953

1/4 Male NPT, 9/16" Hex, 1-9/16" OAL, Speed Control Muffler;300 Max psi, 30 CFM, Brass
Mi Item #11750084
MFR #42008953

Mfr description
42008953 1/4" NPT SPEED CONTROL MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Hex Size
    9/16 in
  • Overall Length  
    1-9/16 in
  • Overall Width
    9/16 in
  • Thread Size
    1/4 in

Details

  • Cubic Feet per Minute
    30.00
  • Material
    Brass
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)