Motion
42008961

Pro-Source
42008961

3/8 Male NPT, 1" Hex, 3-1/4" OAL, Muffler;300 Max psi, 40 CFM, Aluminum
Mi Item #11750085
MFR #42008961
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008961

3/8 Male NPT, 1" Hex, 3-1/4" OAL, Muffler;300 Max psi, 40 CFM, Aluminum
Mi Item #11750085
MFR #42008961

Mfr description
42008961 3/8" NPT ALUMINUM MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.53/each

Specifications

Dimensions

  • Diameter
    11/16 in
  • Hex Size
    1 in
  • Overall Length  
    3-1/4 in
  • Overall Width
    11/16 in
  • Thread Size
    3/8 in

Details

  • Cubic Feet per Minute
    40.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)