Motion
42008979

Pro-Source
42008979

3/8 Male NPT, 11/16" Hex, 1-5/8" OAL, Speed Control Muffler;300 Max psi, 40 CFM, Brass
MI ITEM #11750086
MFR #42008979
List Price$26.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008979

3/8 Male NPT, 11/16" Hex, 1-5/8" OAL, Speed Control Muffler;300 Max psi, 40 CFM, Brass
MI ITEM #11750086
MFR #42008979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.88/each for your price

Overview

Mfr description
42008979 3/8" NPT SPEED CONTROL MUFFLER

Specifications

  • Diameter
    11/16 in
  • Thread Size
    3/8 in
  • Overall Length
  • Hex Size
    11/16 in
  • Overall Width
    11/16 in
  • Cubic Feet per Minute
    40.00
  • Material
    Brass
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought