Motion
42008987

Pro-Source
42008987

1/2 Male NPT, 1" Hex, 3-1/4" OAL, Muffler;300 Max psi, 60 CFM, Aluminum
MI ITEM #11750087
MFR #42008987
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008987

1/2 Male NPT, 1" Hex, 3-1/4" OAL, Muffler;300 Max psi, 60 CFM, Aluminum
MI ITEM #11750087
MFR #42008987

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.70/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Hex Size
    1 in
  • Overall Length  
    3-1/4 in
  • Overall Width
    7/8 in
  • Thread Size
    1/2 in

Details

  • Cubic Feet per Minute
    60.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F

Overview

Mfr description
42008987 1/2" NPT ALUMINUM MUFFLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought