Motion
42008995

Pro-Source
42008995

1/2 Male NPT, 7/8" Hex, 2" OAL, Speed Control Muffler;300 Max psi, 60 CFM, Brass
Mi Item #11750088
MFR #42008995
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42008995

1/2 Male NPT, 7/8" Hex, 2" OAL, Speed Control Muffler;300 Max psi, 60 CFM, Brass
Mi Item #11750088
MFR #42008995

Mfr description
42008995 1/2" NPT SPEED CONTROL MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Hex Size
    7/8 in
  • Overall Length  
    2 in
  • Overall Width
    7/8 in
  • Thread Size
    1/2 in

Details

  • Cubic Feet per Minute
    60.00
  • Material
    Brass
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)