Motion
42009001

Pro-Source
42009001

3/4 Male NPT, 1-5/8" Hex, 4-5/8" OAL, Muffler;300 Max psi, 70 CFM, Aluminum
Mi Item #11750089
MFR #42009001
Price$42.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42009001

3/4 Male NPT, 1-5/8" Hex, 4-5/8" OAL, Muffler;300 Max psi, 70 CFM, Aluminum
Mi Item #11750089
MFR #42009001

Mfr description
42009001 3/4" NPT ALUMINUM MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.03/each

Specifications

Dimensions

  • Diameter
    1-1/16 in
  • Hex Size
    1-5/8 in
  • Overall Length  
    4-5/8 in
  • Overall Width
    1-1/16 in
  • Thread Size
    3/4 in

Details

  • Cubic Feet per Minute
    70.00
  • Material
    Aluminum
  • Maximum Temperature
    160 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)