Motion
42009019

Pro-Source
42009019

3/4 Male NPT, 1-1/16" Hex, 2-3/8" OAL, Speed Control Muffler;300 Max psi, 70 CFM, Brass
MI ITEM #11750090
MFR #42009019
List Price$74.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42009019

3/4 Male NPT, 1-1/16" Hex, 2-3/8" OAL, Speed Control Muffler;300 Max psi, 70 CFM, Brass
MI ITEM #11750090
MFR #42009019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.38/each for your price

Overview

Mfr description
42009019 3/4" NPT SPEED CONTROL MUFFLER

Specifications

  • Diameter
    1-1/16 in
  • Thread Size
    3/4 in
  • Overall Length
  • Hex Size
    1-1/16 in
  • Overall Width
    1-1/16 in
  • Cubic Feet per Minute
    70.00
  • Material
    Brass
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    300.00 psi
  • Minimum Temperature
    35 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought