Motion
42009068

Pro-Source
42009068

1/4 Male NPT, 5/8" Hex, 2-15/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
Mi Item #11750092
MFR #42009068
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42009068

1/4 Male NPT, 5/8" Hex, 2-15/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
Mi Item #11750092
MFR #42009068

Mfr description
42009068 1/4" SUPER QUIET FLOW PNEMATIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Overall Length  
    2-15/64 in
  • Overall Width
    13/16 in
  • Thread Size
    1/4 in

Details

  • Material
    Glass Filled Nylon
  • Maximum Temperature
    120 °F
  • Maximum Working Pressure
    150.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)