Motion
42009084

Pro-Source
42009084

3/8 Male NPT, 1" Hex, 3-27/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
MI ITEM #11750093
MFR #42009084
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42009084

3/8 Male NPT, 1" Hex, 3-27/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
MI ITEM #11750093
MFR #42009084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.85/each

Specifications

Dimensions

  • Hex Size
    1 in
  • Overall Length  
    3-27/64 in
  • Overall Width
    1-1/4 in
  • Thread Size
    3/8 in

Details

  • Material
    Glass Filled Nylon
  • Maximum Temperature
    120 °F
  • Maximum Working Pressure
    150.00 psi
  • Minimum Temperature
    35 °F

Overview

Mfr description
42009084 3/8" SUPER QUIET FLOW PNEMATIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought