Motion
42009092

Pro-Source
42009092

1/2 Male NPT, 1" Hex, 3-35/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
Mi Item #11750094
MFR #42009092
Price$29.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42009092

1/2 Male NPT, 1" Hex, 3-35/64" OAL, Muffler;150 Max psi, Glass Filled Nylon
Mi Item #11750094
MFR #42009092

Mfr description
42009092 1/2" SUPER QUIET FLOW PNEMATIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.53/each

Specifications

Dimensions

  • Hex Size
    1 in
  • Overall Length  
    3-35/64 in
  • Overall Width
    1-1/4 in
  • Thread Size
    1/2 in

Details

  • Material
    Glass Filled Nylon
  • Maximum Temperature
    120 °F
  • Maximum Working Pressure
    150.00 psi
  • Minimum Temperature
    35 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)