Motion
42138248

Pro-Source
42138248

3/8" Fitting Hose Reel Stopper - Use with 3/8" ID Hose Reel
Mi Item #11750095
MFR #42138248
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42138248

3/8" Fitting Hose Reel Stopper - Use with 3/8" ID Hose Reel
Mi Item #11750095
MFR #42138248

Mfr description
42138248 3/8"DIA HOSE REEL STOPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • Type
    Hose Reel Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)