Motion
42138255

Pro-Source
42138255

1/2" Fitting Hose Reel Stopper - Use with 1/2" ID Hose Reel
Mi Item #11750096
MFR #42138255
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42138255

1/2" Fitting Hose Reel Stopper - Use with 1/2" ID Hose Reel
Mi Item #11750096
MFR #42138255

Mfr description
42138255 1/2"DIA HOSE REEL STOPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • Type
    Hose Reel Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)