Motion
42138362

Pro-Source
42138362

1" Fitting Hose Reel Stopper - Use with 1" ID Hose Reel
Mi Item #11750106
MFR #42138362
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42138362

1" Fitting Hose Reel Stopper - Use with 1" ID Hose Reel
Mi Item #11750106
MFR #42138362

Mfr description
42138362 1"DIA HOSE REEL STOPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • Type
    Hose Reel Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)