Motion
43033695

Pro-Source
43033695

43033695
Mi Item #11750111
MFR #43033695
Price$229.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
43033695

43033695
Mi Item #11750111
MFR #43033695

Mfr description
43033695 9 GALLON PORTABLE AIR TANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.25/each

Specifications

Dimensions

  • Inlet Size
    1/2
  • Overall Depth
    12.00 in
  • Overall Height
    13.78 in
  • Overall Length
    19.68 in
  • Port Size
    1/4 NPT
  • Shipping Weight
    18.400 lbs

Details

  • Maximum Working Pressure
    125 psi
  • Volume Capacity
    9 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)