Motion
44798452

Pro-Source
44798452

6.67 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Polyurethane Cable, Plastic Housing
Mi Item #11750113
MFR #44798452
Price$318.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798452

6.67 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Polyurethane Cable, Plastic Housing
Mi Item #11750113
MFR #44798452

Mfr description
44798452 3 - 1/3-6-2/ LBS STEEL AIR HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.08/each

Specifications

Dimensions

  • Travel
    4.59 ft

Details

  • Cable Material
    Polyurethane
  • Housing Material
    Plastic
  • Load Capacity
    6.67 lb
  • Locking Mechanism
    No
  • PSC Code
    5130
  • Tension Adjustment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)