Motion
44798478

Pro-Source
44798478

6 Lb Load Capacity, 5-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Locking Mechanism
MI ITEM #11750115
MFR #44798478
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798478

6 Lb Load Capacity, 5-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Locking Mechanism
MI ITEM #11750115
MFR #44798478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.98/each

Specifications

Dimensions

  • Travel
    5.25 ft

Details

  • Cable Material
    Steel
  • Housing Material
    Aluminum
  • Load Capacity
    6.00 lb
  • Locking Mechanism
    Yes
  • PSC Code
    5130
  • Tension Adjustment
    No

Overview

Mfr description
44798478 4 - 2/5-6-1/2 STEEL COMPACT TOO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought