1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
44798494
11 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
MI ITEM #
11750117
MFR #
44798494
Price
$289.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
Pro-Source 44798494
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
44798494
11 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
MI ITEM #
11750117
MFR #
44798494
Mfr description
44798494 6 - 2/3-11 LBS STEEL HEAVY-DUTY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$289
.55
/each
Add to Cart
Specifications
Dimensions
Travel
4.25 ft
Details
Cable Material
Steel
Housing Material
Aluminum
Load Capacity
11.00 lb
Locking Mechanism
No
PSC Code
5130
Tension Adjustment
Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items