Motion
44798510

Pro-Source
44798510

33 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
Mi Item #11750119
MFR #44798510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798510

33 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
Mi Item #11750119
MFR #44798510

Mfr description
44798510 19 - 8/9-33 LBS STEEL SPRING TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Travel
    4.25 ft

Details

  • Cable Material
    Steel
  • Housing Material
    Aluminum
  • Load Capacity
    33.00 lb
  • Locking Mechanism
    No
  • PSC Code
    5130
  • Tension Adjustment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)