Motion
44798528

Pro-Source
44798528

20 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
MI ITEM #11750120
MFR #44798528
Price$467.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798528

20 Lb Load Capacity, 4-1/4' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing, Tension Adjustment
MI ITEM #11750120
MFR #44798528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$467.43/each

Specifications

Dimensions

  • Travel
    4.25 ft

Details

  • Cable Material
    Steel
  • Housing Material
    Aluminum
  • Load Capacity
    20.00 lb
  • Locking Mechanism
    No
  • PSC Code
    5130
  • Tension Adjustment
    Yes

Overview

Mfr description
44798528 11 - 19-8/9 LBS STEEL SPRING TO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought