Motion
44798536

Pro-Source
44798536

11 Lb Load Capacity, 4.27' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing
MI ITEM #11750121
MFR #44798536
Price$154.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798536

11 Lb Load Capacity, 4.27' Travel Distance, Tool Balancer Steel Cable, Aluminum Housing
MI ITEM #11750121
MFR #44798536

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.85/each

Specifications

Dimensions

  • Travel
    4.27 ft

Details

  • Cable Material
    Steel
  • Housing Material
    Aluminum
  • Load Capacity
    11.00 lb
  • Locking Mechanism
    No
  • PSC Code
    5130
  • Tension Adjustment
    No

Overview

Mfr description
44798536 6-2/3 - 11 LBS STEEL ECONOMY SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought