Motion
44798551

Pro-Source
44798551

1.75 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Steel Cable, Steel Housing
Mi Item #11750123
MFR #44798551
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798551

1.75 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Steel Cable, Steel Housing
Mi Item #11750123
MFR #44798551

Mfr description
44798551 2/3 - 1-3/4 LBS STEEL ECONOMY S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Travel
    4.59 ft

Details

  • Cable Material
    Steel
  • Housing Material
    Steel
  • Load Capacity
    1.75 lb
  • Locking Mechanism
    No
  • PSC Code
    5130
  • Tension Adjustment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)