Motion
44798569

Pro-Source
44798569

3.33 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Steel Cable, Steel Housing
MI ITEM #11750124
MFR #44798569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
44798569

3.33 Lb Load Capacity, 4.59' Travel Distance, Tool Balancer Steel Cable, Steel Housing
MI ITEM #11750124
MFR #44798569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44798569 1-1/3 - 3-1/3LBS STEEL ECONOMY

Specifications

  • PSC Code
    5130
  • Cable Material
    Steel
  • Housing Material
    Steel
  • Load Capacity
    3.33 lb
  • Locking Mechanism
    No
  • Tension Adjustment
    No
  • Travel
    4.59 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought