1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
44798577
6 Lb Load Capacity, 39.37' Travel Distance, Tool Balancer Polyurethane Cable, Plastic Housing
MI ITEM #
11750125
MFR #
44798577
Price
$68.80
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
Pro-Source 44798577
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
44798577
6 Lb Load Capacity, 39.37' Travel Distance, Tool Balancer Polyurethane Cable, Plastic Housing
MI ITEM #
11750125
MFR #
44798577
Mfr description
44798577 0.2X0.31"X4.92' AIR HOSE BALANC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$68
.80
/each
Add to Cart
Specifications
Dimensions
Travel
39.37 ft
Details
Cable Material
Polyurethane
Housing Material
Plastic
Load Capacity
6.00 lb
Locking Mechanism
No
PSC Code
5130
Tension Adjustment
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items