Motion
48434997

Pro-Source
48434997

Caution - Wet Floor, 12" Wide x 24" High, Plastic Floor Sign, A-Frame, Red & Black on Yellow, For Accident Prevention
Mi Item #11750144
MFR #48434997
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48434997

Caution - Wet Floor, 12" Wide x 24" High, Plastic Floor Sign, A-Frame, Red & Black on Yellow, For Accident Prevention
Mi Item #11750144
MFR #48434997

Mfr description
48434997 WET FLOOR 24 X 12" FLOOR SIGN 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.68/each

Specifications

Dimensions

  • Height
    24 in
  • Width
    12 in

Details

  • Coating
    No Coating
  • Color
    Red & Black on Yellow
  • Header Text
    Caution
  • Language
    English
  • Legend
    Caution - Wet Floor
  • Material
    Plastic
  • Message or Graphic
    Message Only
  • Number Of Printed Sides
    2
  • PSC Code
    9905
  • Shape
    A-Frame
  • Type
    Accident Prevention
  • Viewing Points
    Two-View
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)